BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mobil DTE FM 32, Food Hydraulic, SAE Grade 10, 5 gal.

MOBIL| Zoro #: G2292647| Mfr #: 105764

$195.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Viscosity Index: 106Container Size: 5 gal.ISO Viscosity Grade: 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292647 Mfr #: 105764
Viscosity Index: 106Container Size: 5 gal.
ISO Viscosity Grade: 32Application: For High Pressure Hydraulic Systems, such as Food Processing Equipment, where a H1 approved oil is needed.
Flash Point: 212 Degrees CPour Point: 10 Degrees C
Item: Hydraulic OilSeries: DTE FM
Base Oil: MineralTimken OK Load: Not Specified
Four-Ball Wear: Not SpecifiedSpecific Gravity: 0.862
SAE Grade: 10Lubricant NSF Rating: H1 Food Grade
Standards: FDA and H1 USDAMax. Operating Temp.: 150 Degrees C
Container Type: PailLubricant Additives: Zinc
Country of Origin (subject to change): United States

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10, Base Oil Mineral, Container Size 5 gal., Lubricant NSF Rating H1 Food Grade, Lubricant Additives Zinc, Max. Operating Temp. 150 Degrees C, Viscosity Index 106, Flash Point 212 Degrees C, Pour Point 10 Degrees C, Container Style Pail, Timken OK Load Not Specified, Standards FDA and H1 USDA, Application For High Pressure Hydraulic Systems, such as Food Processing Equipment, where a H1 approved oil is needed., Four-Ball Wear Not Specified

Reviews