Mobil DTE Heavy Medium, ISO 68, SAE Grade 20, 5 gal.

MOBIL| Zoro #: G2148763| Mfr #: 104816

$130.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Four-Ball Wear: Not SpecifiedApplication: For Land Based and Marine Steam Turbine, Hydro Turbine and Some Gas Turbine Circulation Systems, Including Pumps, Valves, Continuous Service Plain and Roller Bearings and Parallel Shaft Gearing, Moderate Severity Hydraulic Pumps, Compressors and Vacuum PumpsContainer Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148763 Mfr #: 104816
Four-Ball Wear: Not SpecifiedApplication: For Land Based and Marine Steam Turbine, Hydro Turbine and Some Gas Turbine Circulation Systems, Including Pumps, Valves, Continuous Service Plain and Roller Bearings and Parallel Shaft Gearing, Moderate Severity Hydraulic Pumps, Compressors and Vacuum Pumps
Container Size: 5 gal.Standards: DIN 51515-1, DIN 51517-2
Container Type: PailViscosity Index: 95
Series: DTE Oil Named SeriesPour Point: 5 Degrees C
Timken OK Load: Not SpecifiedLubricant NSF Rating: Not Rated
Item: Circulating OilBase Oil: Mineral
Max. Operating Temp.: 150 Degrees CFlash Point: 223 Degrees C
Specific Gravity: 0.870ISO Viscosity Grade: 68
SAE Grade: 20Color: Amber
Country of Origin (subject to change): United States

Description

Circulating Oil, ISO Viscosity Grade 68, SAE Grade 20, Base Oil Mineral, Container Size 5 gal., Lubricant NSF Rating Not Rated, Max. Operating Temp. 150 Degrees C, Viscosity Index 95, Flash Point 223 Degrees C, Pour Point 5 Degrees C, Container Style Pail, Color Amber, Timken OK Load Not Specified, Standards DIN 51515-1, DIN 51517-2

Reviews