Mobil DTE Medium, ISO 46, SAE Grade 20, 5 gal.

MOBIL| Zoro #: G1301212| Mfr #: 101057

$146.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: DTE Oil Named Series
Color: Amber
Viscosity Index: 98
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301212 Mfr #: 101057
Series: DTE Oil Named SeriesColor: Amber
Viscosity Index: 98Base Oil: Mineral
Container Size: 5 gal.Pour Point: 5 Degrees C
Specific Gravity: 0.860SAE Grade: 20
Max. Operating Temp.: 150 Degrees CTimken OK Load: Not Specified
Item: Circulating OilApplication: For Land Based and Marine Steam Turbine, Hydro Turbine and Some Gas Turbine Circulation Systems, Including Pumps, Valves, Continuous Service Plain and Roller Bearings and Parallel Shaft Gearing, Moderate Severity Hydraulic Pumps, Compressors and Vacuum Pumps
Container Type: PailFlash Point: 221 Degrees C
Lubricant NSF Rating: Not RatedISO Viscosity Grade: 46
Standards: DIN 51515-1, DIN 51517-2, GE GEK 28143AFour-Ball Wear: Not Specified
Country of Origin (subject to change): United States

Description

Circulating Oil, Premium, DTE Medium, 5 Gallon, Viscosity Index 98, ISO Viscosity Grade 46, Viscosity 44.5 cSt @ 40 C, Viscosity 6.9 cSt @ 100 C, Flash Point 221 C, Pour Point -15 C), Amber, For Land Based and Marine Steam Turbine, Hydro Turbine and Some Gas Turbine Circulation Systems, Including Pumps, Valves, Continuous Service Plain and Roller Bearings and Parallel Shaft Gearing, Moderate Severity Hydraulic Pumps, Compressors and Vacuum Pumps, DIN 51515-1, DIN 51517, DIN 51524, GE GEK 28143A

Reviews