SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mobil EAL 224H, Environmental Hydraulic, SAE Grade 10, 5 gal.

MOBIL| Zoro #: G1510214| Mfr #: 102570

$199.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Four-Ball Wear: Not SpecifiedApplication: For High Pressure Hydraulic Systems where a bio-degradable mineral oil is needed, such as around water-ways.Container Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510214 Mfr #: 102570
Four-Ball Wear: Not SpecifiedApplication: For High Pressure Hydraulic Systems where a bio-degradable mineral oil is needed, such as around water-ways.
Container Size: 5 gal.Green Certification or Other Recognition: Biodegradable Products Institute Certified
Standards: Vickers V-104C, 35VQ25 and Other Various Pump TestsContainer Type: Pail
Viscosity Index: 212Series: EAL 224H
Pour Point: Degrees C-30Timken OK Load: Not Specified
Lubricant NSF Rating: Not RatedLubricant Additives: Zinc
Item: Hydraulic OilBase Oil: Vegetable Oil
Max. Operating Temp.: 180 Degrees CFlash Point: 294 Degrees C
Specific Gravity: 0.921ISO Viscosity Grade: 32
SAE Grade: 10Country of Origin (subject to change): United States

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10, Base Oil Vegetable Oil, Container Size 5 gal., Lubricant NSF Rating Not Rated, Lubricant Additives Zinc, Max. Operating Temp. 180 Degrees C, Viscosity Index 212, Flash Point 294 Degrees C, Pour Point Degrees C-30, Container Style Pail, Timken OK Load Not Specified, Standards Vickers V-104C, 35VQ25 and Other Various Pump Tests

Reviews