20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Mobil Rarus 427, Compressor, 1 gal., ISO 100, SAE Grade 30

  • Zoro #: G2706541
  • Mfr #: 101016

Mobil Rarus 427, Compressor, 1 gal., ISO 100, SAE Grade 30

  • Zoro #: G2706541
  • Mfr #: 101016

$23.33 /ea

Details
  • Food Grade: No
  • Viscosity Index: 100
  • ISO Viscosity Grade: 100
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Mobil #101016 Specifications

  • Zoro #: G2706541
  • Mfr #: 101016
Food Grade: No Viscosity Index: 100
ISO Viscosity Grade: 100 SAE Grade: 30
Viscosity @ 40C: 104.6 cSt Pour Point: 25 Degrees C
Base: Mineral Oil Size: 1 gal.
Container Type: Can Four-Ball Wear: Not Specified
Application: For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors Item: Compressor Oil
Container Size: 1 gal. Sub-Category: Compressor
Viscosity @ 100C: 11.6 cSt Standards: ASTM; Meets or Exceeds DIN 51506 VD-L (1985-09)
Flash Point: 264 Degrees C Country of Origin (subject to change): United States

Description

Our non-motor oils are available in a variety of convenient sizes to meet your needs. Here is some additional information about Mobil Compressor Oil. Application: For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors.

Reviews of Mobil #101016