Mobil Rarus 427, Compressor, 1 qt., ISO100, SAE Grade 30

MOBIL| Zoro #: G2456921| Mfr #: 100870

$6.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base: Mineral Oil
Container Type: Bottle
Item: Non-Detergent Compressor Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456921 Mfr #: 100870
Base: Mineral OilContainer Type: Bottle
Item: Non-Detergent Compressor OilSub-Category: Compressor
Size: 1 qt.Standards: ASTM, Meets or Exceeds DIN 51506 VD-L (1985-09)
Food Grade: NoApplication: For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors
Viscosity Index: 100Pour Point: 25 Degrees C
SAE Grade: 30Flash Point: 264 Degrees C
ISO Viscosity Grade: 100Four-Ball Wear: Not Specified
Viscosity @ 100C: 11.6 cStViscosity @ 40C: 104.6 cSt
Country of Origin (subject to change): United States

Description

Compressor Oil, Mineral Oil, Food Grade No, Size 1 qt., Container Type Bottle, SAE Grade 30, ISO Viscosity Grade 100, Flash Point 264 Degrees C, Four-Ball Wear Not Specified, Pour Point 25 Degrees C, Viscosity @ 100C 11.6 cSt, Viscosity @ 40C 104.6 cSt, Viscosity Index 100, Application For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors, Standards ASTM, Meets or Exceeds DIN 51506 VD-L (1985-09)

Reviews