HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mobil Rarus 824, Compressor, 5 gal., ISO 32, SAE Grade 10W

MOBIL| Zoro #: G2264893| Mfr #: 100537

$413.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Viscosity @ 40C: 29.5 cSt
Sub-Category: Compressor
Four-Ball Wear: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264893 Mfr #: 100537
Viscosity @ 40C: 29.5 cStSub-Category: Compressor
Four-Ball Wear: Not SpecifiedBase: Synthetic Oil
Food Grade: NoViscosity @ 100C: 5.5 cSt
SAE Grade: 10WStandards: Viscosity Requirements of many Compressors
Pour Point: -54 Degrees CApplication: For Reciprocating and Rotary Air Compressor
Container Type: PailItem: Compressor Oil
Flash Point: 244 Degrees CISO Viscosity Grade: 32
Viscosity Index: 32Size: 5 gal.
Country of Origin (subject to change): United States

Description

Compressor Oil, Synthetic Oil, Food Grade No, Size 5 gal., Container Type Pail, SAE Grade 10W, ISO Viscosity Grade 32, Flash Point 244 Degrees C, Four-Ball Wear Not Specified, Pour Point -54 Degrees C, Viscosity @ 100C 5.5 cSt, Viscosity @ 40C 29.5 cSt, Viscosity Index 32, Application For Reciprocating and Rotary Air Compressor, Standards Viscosity Requirements of many Compressors

Reviews