DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mobil Vacuum Pump Oil, SAE Grade 20, 1 qt.

MOBIL| Zoro #: G1612956| Mfr #: 100990

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Viscosity Grade: 68
Timken OK Load: Not Specified
Viscosity Index: 68
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612956 Mfr #: 100990
ISO Viscosity Grade: 68Timken OK Load: Not Specified
Viscosity Index: 68SAE Grade: 20
Container Size: 1 qt.Lubricant NSF Rating: Not Rated
Pour Point: 15 Degrees CApplication: Most Vacuum Pumps where High Vacuum is Required
Container Type: BottleItem: Vacuum Pump Oil
Flash Point: 450 Degrees FFour-Ball Wear: Not Specified
Country of Origin (subject to change): United States

Description

Vacuum Pump Oil, SAE Grade 20, ISO Viscosity Grade 68, Viscosity SUS @ 100 Degrees Fahrenheit 332, Flash Point 450 Degrees Fahrenheit, Pour Point 15 Degrees Fahrenheit, Container Size 1 Quarts

Reviews