Mobilgear 600 XP 680, Gear Oil, SAE Grade 140, 5 gal.

MOBIL| Zoro #: G0617687| Mfr #: 103499

$152.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Type: Pail
Item: Gear Oil
Specific Gravity: 0.914
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617687 Mfr #: 103499
Container Type: PailItem: Gear Oil
Specific Gravity: 0.914Lubricant NSF Rating: Not Rated
Base Oil: MineralStandards: Flender BA 7300 Table A, AGMA 9005-E02, DIN 51517 Part 3, ISO 1292501 Type CKC 680
Series: Mobilgear 600 XP SeriesTimken OK Load: 65 lb.
Container Size: 5 gal.Application: For Conveyors, Agitators, Dryers, Extruders, Fans, Mixers, Presses, Pulpers, Pumps, Screens and Extruders
Viscosity Index: 90Pour Point: 16 Degrees C
SAE Grade: 140Flash Point: 285 Degrees C
ISO Viscosity Grade: 680Four-Ball Wear: Not Specified
Max. Operating Temp.: 212 Degrees CColor: Amber
Country of Origin (subject to change): United States

Description

Gear Oil, Industrial, Mobilgear 600 XP 680, 5 Gallon, Viscosity Index 90, ISO Viscosity Grade 680, Viscosity 680 cSt @ 40 C, Viscosity 39.2 cSt @ 100 C, Flash Point 285 C, Pour Point -9 C), Amber, For Conveyors, Agitators, Dryers, Extruders, Fans, Mixers, Presses, Pulpers, Pumps, Screens and Extruders, Flender BA 7300 Table A, AGMA 9005-E02, DIN 51517 Part 3, ISO 1292501 Type, Textron Power Transmission Grade, Mueller Weingarten DT 55 005

Reviews