WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mobilgrease CM-W, Grease, NLGI 1, 14oz

MOBIL| Zoro #: G2377365| Mfr #: 100434

$6.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Operating Temp.: 293 Degrees F
Base Oil: Mineral
Dropping Point: 260 Degrees C
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2377365 Mfr #: 100434
Max. Operating Temp.: 293 Degrees FBase Oil: Mineral
Dropping Point: 260 Degrees CFour-Ball Wear: 0.50mm
Item: Extreme Pressure GreaseMin. Operating Temp.: -22 Degrees F
NLGI Grade: 1Grease Container: Cartridge
Timken OK Load: Not SpecifiedGrease Thickener: Lithium Complex
Container Size: 14 oz.Lubricant NSF Rating: Not Rated
Grease Color: OrangeFlash Point: Not Specified
Country of Origin (subject to change): United States

Product Description

Extreme Pressure Grease, Lithium Complex Base, Size 14 oz., Container Type Cartridge, NLGI Grade 1, Color Orange, Temp. Range -30 Degrees to 145 Degrees C, Flash Point Not Specified, Dropping Point 260 Degrees C, Four-Ball Wear 0.5mm, Specific Gravity -, Timken OK Load Not Specified, Viscosity @ 40C 150, Viscosity @ 100C Not Specified, Application -, Standards -

Product Reviews