Mobil
Extreme Pressure Grease, Mobilux EP 2, Cartridge, NLGI Grade 2, 13.7 oz Aerosol Can
Mfr # 122136
Zoro # G0667807
Limit 20 per order
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating Not Rated
- Container Size 14 oz
- Grease Color Brown
Explore More Products
- MOBIL Mobil Grease Multipurpose Grease Cartridge, XHP 222, Lithium Complex, 13.7 oz, Blue 121929
- MOBIL EP0 Multipurpose Grease, 35.2LB Pail 103209
- MOBIL Mobil Grease Multipurpose Grease Cartridge, FM222, Aluminum Complex, NLGI Grade 2, 13.7 oz 121956
- MOBIL EP023 Multipurpose Grease, 35.2LB Pail 105993
- MOBIL Mobilith XHP 222 Special, Multipurpose Grease, Lithium, 13.7 oz Cartridge 122174
- MOBIL Mobilith SHC 460, Multipurpose Grease, Lithium Complex, NLGI Grade 1.5, 13.7 oz, White 122129
- MOBIL 221 Multipurpose Grease 14oz, 10PK 122172
- MOBIL 461 Multipurpose Grease 14oz, 10PK 122180
- MOBIL POLYREX Multipurpose Grease, 14oz, 10PK 122138
- AGS Connector Protector Dielectric Grease 0.14 oz CP-1
- AGS Hitch Ball and Receiver Lubricant 0.14 oz HB-1
- Mobil Lubricants