Mobile Shop
22"W Tool Cart, Empty, Black, 26"D x 39"H
Mfr # MS-CEC-Empty
Zoro # G0158271
Free Shipping & Returns
$3,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Steel
- Number of Drawers 0
- Width 22 in
- Depth 26 in
Explore More Products
- MOBILE SHOP 16"W Tool Cart, Base 5 Drawers, Black, 36"D x 39-1/2"H MS-H3O-B
- MOBILE SHOP 16"W Rolling Cabinet 5 Drawers, Black, 36"D x 39-1/2"H MS-H3O-EMTY
- MOBILE SHOP 22"W Tool Cart, Empty 4 Drawers, Black, 39-3/4"D x 39"H MS-CPMC-EMPTY
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H 7CX98
- PROTO Gloss Blue, Heavy Duty, Top Chest JSTV5528CD08BL
- KENNEDY 26-1/8"W Top Chest 3 Drawers, Brown, 12-1/8"D x 14-3/4"H 263B
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H 32H891
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H 31CE55
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H 32H856
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H 32H865
- WESTWARD Rolling Cabinet, Intermediate, Side, Black 361LP1
- Mobile Shop Tool Chests & Cabinets