Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Men's Hi Viz Yellow/Black Heated Jacket, 2X, 7.4V

  • Zoro #: G1432266
  • Mfr #: MWJ19M04-10-06
Mobile Warming Men's Hi Viz Yellow/Black Heated Jacket,  2X,  7.4V MWJ19M04-10-06
Mobile Warming Men's Hi Viz Yellow/Black Heated Jacket,  2X,  7.4V MWJ19M04-10-06
$199.99
  • Country of Origin (subject to change): Bangladesh
See full product details
This item ships free.

Mobile Warming #MWJ19M04-10-06 Specifications

  • Zoro #: G1432266
  • Mfr #: MWJ19M04-10-06
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

The Mobile Warming 7.4volt Hi-Vis Heated Jacket is a real work jacket with heavy-duty construction that meets Hi-Visual ANSI regulations for those work environments that require it. Designed for the worker who requires Hi-Visual clothing and who works outside for extended periods in the cold. It is wind and water resistant. It is constructed of heavy-duty 100% Oxford Polyester Outer Shell that complies to ANSI/ISEA 107-2015 regulations and is oil stain and water resistant. The anti-static thermal liner is made of quilted 3 oz polyester. This jacket has a rib knit eleastic waist, heavy-duty zippers and loads of pockets for storage including one for your ID. It is built to keep you cozy in the cold with our Far-Infrared heating system. There are 3 heat zones, 2 on the chest and one on the upper back. The heating system is powered by a 7.4volt (2200 mAh) lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to three hours of heat. On low, the Hi-Vis can heat up to 10 hours using the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. The Hi-Vis jacket comes with the rechargeable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.

Technical Guides

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: No

Reviews of Mobile Warming #MWJ19M04-10-06