Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Men's Hi Viz Yellow/Black Heated Rain Jacket, Bluetooth, 2X, 7.4V

  • Zoro #: G1431259
  • Mfr #: MWMJ16100620
Mobile Warming Men's Hi Viz Yellow/Black Heated Rain Jacket,  Bluetooth,  2X,  7.4V MWMJ16100620
Mobile Warming Men's Hi Viz Yellow/Black Heated Rain Jacket,  Bluetooth,  2X,  7.4V MWMJ16100620
Mobile Warming Men's Hi Viz Yellow/Black Heated Rain Jacket,  Bluetooth,  2X,  7.4V MWMJ16100620
$246.58
  • Country of Origin (subject to change): Bangladesh
See full product details
This item ships free.

Mobile Warming #MWMJ16100620 Specifications

  • Zoro #: G1431259
  • Mfr #: MWMJ16100620
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

The Mobile Warming 7.4V Hi-Vis Heated Rain Jacket features a 2-piece design with a waterproof hooded shell and a removable heated liner. It is ANSI: SEA 107-2015 Type R CLASS 3 Certified. the outer shell is constructed of heavy-duty 100% Oxford Polyester Rainguard and is oil and stain resistant. The anti-static thermal liner is made of quilted 3 oz polyester. The jacket has a interior Velcro pocket, an ID and Pen Pocket and a heavy-duty zipper. There are 3 heat zones in the vest, 2 on the chest and one on the upper back. The heating system is powered by a 7.4volt (2200 mAh) rechargeable lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat. On low, the heat can last up to 10 hours. There are two ways to adjust the temperature. First, the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. Or Bluetooth contol is available with a MW Connect™ app. Through the app, you can quickly adjust individual heat levels to your liking. MW Connect™ app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The jacket comes with the rechageable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.

Technical Guides

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: No

Reviews of Mobile Warming #MWMJ16100620