Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Women's Burgundy Heated Jacket, MD, 7.4V

  • Zoro #: G1432920
  • Mfr #: MWWJ04310320
Mobile Warming Women's Burgundy Heated Jacket,  MD,  7.4V MWWJ04310320
Mobile Warming Women's Burgundy Heated Jacket,  MD,  7.4V MWWJ04310320
$199.99
  • Country of Origin (subject to change): Bangladesh
See full product details
This item ships free.

Mobile Warming #MWWJ04310320 Specifications

  • Zoro #: G1432920
  • Mfr #: MWWJ04310320
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

This zippered, quilted heated jacket features 2 waist hand pockets, an internal storage pocket and a stow-away carry bag. This jacket is contructed with a lightweight 100% nylon water resistant outer shell, a 100% Primaloft Down Polyester filled core and a 100% polyester inner liner with anti-static. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. This heated jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW Connect™ app. Through the app, you can quickly adjust individual heat levels to your liking. MW Connect™ app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.

Technical Guides

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: No

Reviews of Mobile Warming #MWWJ04310320