Mobile Warming

Women's Thyme Heated Parka, Bluebooth, XS, 12V

Mobile Warming Women's Thyme Heated Parka,  Bluebooth,  XS,  12V MWWJ13270120
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Bangladesh
See full product details
$329.99

Subtotal: $329.99

Mobile Warming #MWWJ13270120 Specifications

  • Country of Origin (subject to change): Bangladesh

Description

This Pinnacle heated hooded parka is ready for rain, wind and cold. It has a 500D Nylon Outer Shell with a waterproof seal and a quilted 3oz polyester full sleeved anti-static liner. There are multiple exterior zipper pockets, wrist and hood draw-cord closures and a cummerbund. There is also a D-ring for securing personal belongings. It also has integrated, concealed heating panels powered by a sturdy yet lightweight 12-volt Mobile Warming heating system. There are numerous heating elements, two on the back, 2 on the chest, 2 on the handpocket, and 2 on the arms that add heat to critical areas and keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2 hours of heat, and up to 8 hours on low.

Restrictions and Compliance

  • Hazardous material

Reviews of Mobile Warming #MWWJ13270120

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.