Mobileaid

XL 200 Sports First Aid Backpack Kit

Mobileaid XL 200 Sports First Aid Backpack Kit 31420
Hover or click to zoom Tap to zoom
Key Features
  • Material: Various
  • Height: 19"
  • Width: 16"
  • Depth: 10.5"
  • Color: Red
  • Item: Sports Aid Backpack
  • Country of Origin (subject to change): United States
See full product details
$707.01

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mobileaid #31420 Specifications

  • Material: Various
  • Height: 19"
  • Width: 16"
  • Depth: 10.5"
  • Color: Red
  • Item: Sports Aid Backpack
  • Country of Origin (subject to change): United States

Description

262-piece sports first aid backpack kit that meets the National Center for Sports Safety standards while providing superior mobility and organization. High-capacity trauma First Aid 4-way-carry backpack: backpack, shoulder strap, hand straps, ride on MobileAid rolling stations. Super-rugged ballistic nylon. Hi-visibility markings and 24 pre-printed and customizable ID placards. Includes evacuation stretcher. CONTENTS: (1) First Aid guide book (1) Writing tablet (1) Pen (1) evacuation stretcher (1) Utility shears 7-1/4" (1) CPR filtershield adult/child (1) Instruction and inventory sheet (1) document pouch (1) First Aid flag and pole (2) Face mask with eyeshield (2) Vinyl gloves (pairs) (2) Protective gowns (2) incident blankets (2) Aluminum splints (24" x 4 1/4") folded (1) First Aid instruction chart (1) Bandage scissors 5 1/2" (1) Splinter forceps 4 1/2" (1) Kelley forceps 5 1/2" (1) Penlight (1) Hand sanitizer (4 oz) (1) Sunblock SPF 30+(4 oz) (1) Insect repellant (2 oz) (2) Emergency blankets (2) Vinyl gloves (pairs) (4) AA batteries (10) Instant towels (12) Bio-hazard bag (25) Aspirin (2 5-grain tablets) (1) Hydrogen peroxide solution (4 oz spray) (2) Sting & Bite swab (2) Eye wash 1 oz sterile (3) Vinyl Gloves (pairs) (3) water pouches (4oz) (10) Burn gel 0.9gm packets (10) Triple antibiotic packs 0.5gm (10) PVP iodine swabs 1/2cc each (10) Wound cleaner towelette (12) Cotton tip applicator 3" (14) Hydrocortisone 1% 1/8 oz foil pack (1) Compress bandage 4" with telfa pad (1) Bloodstopper bandage (1) Triangular bandage 40" x 40" x 56" w/ safety pins (1) adhesive tape 1" x 5 yards (2) adhesive tape 1/2" x 5 yards (2) 2" x 6" gauze bandage (2) Co-Flex bandage 2" x 5 yards (4) Eye pads with adhesive strips (6) Non-adherent pad 2 x 3" (6) Gauze clean-wrap bandage 2" (8) Gauze pads 3" x 3" 12 ply (10) Plastic 2" x 3" patch bandage (10) knuckle bandage (16) Bandage strip 1" x 3" (16) Butterfly closure (medium) (2) ABD combine pad 5" x 9" (3) Cloth tape 1-1/2 x 10 yards (2) Cold pack unit 5" x 6" (2) Elastic gauze bandage (1) Elastic rolled gauze 2" sterile (2) Elastic bandage 2" x 4.5 yards (2) Elastic bandage 4" x 4.5 yards (10) Sam finger splints 3 3/4" x 1 3/4" (3) water pouches (4oz) (4) Cold pack unit 5" x 6" Dimensions: External dimensions: (16"W x 19"H x 10.5" deep) Internal dimensions (main compartment): (12"W x 17"H x 9"D) 2 side compartments: (2"W x 17"H x 10"D) Front access door: (11"W x 16"H) Top Access door: (9.5"W x 7"H) Weight: 27 lbs.

Reviews of Mobileaid #31420

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.