Skip to Main Content
customer-service Help
Moeller

Reed Switch Sending Unit (Requires Dash Mounted Gauge), 10"

Moeller Reed Switch Sending Unit (Requires Dash Mounted Gauge),  10" 035762-10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.46
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $88.46

Moeller #035762-10 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reed Switch Sending Units collect fuel level information more consistently than swingarm senders. They achieve this by taking the measurement from the float-which is still a moving part. However, the fluctuation is much less because the range of motion is much less. Durable 316 Type, Stainless Steel construction provides efficient performance. Designed for use in gasoline applications; Calibrated to 33 to 240 Ohms

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Moeller #035762-10