
33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (Discontinued)
- Mfr # GS182154Q
- Zoro # G901235669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS182154Q
Zoro #
G901235669
UPC #
26508306758
Country of Origin
United States
Dimensions
Overall Length
24.0 in
Overall Width
8.5 in
Overall Height
37.5 in
Details
Finish
Satin Stainless
Weight
25.25 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.