Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug And Cap With 50/50 Pop Up, Lavatory

  • Zoro #: G0494085
  • Mfr #: 12314

$16.81

  • Item: Plug and Cap With 50/50 Pop Up
  • Pipe Dia. - Drains: 1-1/4"
  • Material of Construction - Drains: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Moen #12314 Specifications

  • Zoro #: G0494085
  • Mfr #: 12314
Item: Plug and Cap With 50/50 Pop Up Pipe Dia. - Drains: 1-1/4"
Material of Construction - Drains: Steel Color - Drains: Chrome
Finish: Brushed Nickel Length (In.): 4-7/8
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Plug and Cap With 50/50 Pop Up, Drain Stoppers, Pipe Dia. - Drains 1-1/4 In., Material of Construction - Drains Steel, Color - Drains Brushed Nickel, Length (In.) 4-7/8

Reviews of Moen #12314