Moen
18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle
Mfr # R7418
Zoro # G0172139
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Vertical or Horizontal Bars
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
Explore More Products
- MOEN 42" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 42" Grab Bar Satin Stainle R7442
- MOEN 24" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 24" Grab Bar Satin Stainle R7424
- MOEN Arris Matte black 36" designer grab bar YG0836BL
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G R8962FDW
- MOEN Home Care Brushed nickel 9" designer hand grip LR2250DBN
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel R8718P
- MOEN Chrome 24" Bath Grip LR2270CH
- MOEN 42" L, Vertical or Horizontal Bars, Stainless Steel, Iso 42" Grab Bar Brushed Nickel YG0742BN
- MOEN 12" L, Brantford, Stainless Steel, Brantford 12" Grab Bar Brushed Nickel, Brushed Nickel YG2212BN
- BESTCARE 30" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-2
- GROHE Universal Handle Fixing Starlight Chrome 45605000
- Moen Bathroom Safety Bars and Chairs