Moen
36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle
Mfr # LR7536
Zoro # G0172053
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Vertical or Horizontal Bars
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia 1-1/2"
Explore More Products
- MOEN 32" L, Peened, Stainless Steel, Concealed Screw 16" x 32" L Shaped Grab, Peened Stainless Steel 8992
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze R8748D3GOWB
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 48" L Shaped Grab, Peened Stainless Steel 8996
- MOEN Brushed Nickel 18" Grab Bar YG0318BN
- MOEN 12" L, Peened, Stainless Steel, Concealed Screw 12" Grab Bar Peened Stai, Peened Stainless Steel R8712P
- MOEN 12" L, Transitional, Stainless Steel, Voss 12" Grab Bar Bright Chrome, Bright Chrome YG5112CH
- MOEN Bar Grb 24x7/8in Sq Wht LR2270W WHITE
- MOEN 16in Concealed Screw Grab Bar in Matte Black R8716BL
- MOEN Iso 42" Designer Grab Bar YG0742BL
- WINGITS 24" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted WGB5YS24WH
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin WGB5SS18
- Moen Bathroom Safety Bars and Chairs