Moen
Glyde Paper Holder Brushed Nickel
Mfr # YB2308BN
Zoro # G0172805
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.0 in
- Height 2.5 in
- Finish Brushed Nickel
- Width (In.) 3.625 in
Explore More Products
- MOEN Tension 5' Shower Rod Satin Stainless Steel 52-5-SS
- MOEN Darcy Brushed Nickel Robe Hook Brushed Nickel MY1503BN
- MOEN Sage Standard Paper Holder Bright Chrome DN6808CH
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome 5577
- MOEN Sage Glass Vanity Shelf Brushed Nickel DN6890BN
- MOEN Preston Accessry Kit 3Pc DN8433BN
- MOEN Smart Wireless Soil Sensor WISNS002G1USA
- MOEN Adjustable Curved Double Shower Rod from 57" to 60" Brushed Nickel DN2141BN
- MOEN Madison Euro Paper Holder Bright Chrome BP6980CH
- NU STEEL Midnight Boutique Tissue MN9H
- GROHE Pump Unit, Finish: Chrome 48167000
- Moen Washroom Accessories