Zoro Homepage

Handle Kit in Spot Resistant Stainless

  • Mfr # 204687SRS

  • Zoro # G510331622


product price: $36.59
/ea

Key Features

Finish
Spot Resistant Stainless
Color
Silver
Overall Length
7.25 in
Overall Width
12 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204687SRS
Zoro #
G510331622
UPC #
26508343326
Country of Origin
Unknown

Dimensions

Overall Length
7.25 in
Overall Width
12 in
Overall Height
1 in

Details

Finish
Spot Resistant Stainless
Color
Silver

Description

  • •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Covered under Moen's 1 year warranty
  • •7.25" x 12" x 1" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.