Moen
Solidad 2H Kit Fct Chrm
Mfr # CA87015
Zoro # G8642178
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 2 Handle Lever
- Length (In.) 18.300 in
- Width 11.500 in
- Height 3.300 in
Explore More Products
- MOEN One-Handle Beverage Faucet Oil Rubbed Bronze S5520ORB
- MOEN One-Handle Pulldown Kitchen Faucet 7864EWC
- MOEN Lindley Kit Fct W/Spr Ss CA87009SRS
- MOEN Wand_Hose_Kit 141044
- MOEN Ccy Lf 1.5 1Hdl Lev Pd Kitc Fct CA87094SRS
- MOEN Chateau One-Handle Kitchen Faucet 7423
- MOEN Ccy Lf 1.5 1Hdl Loop Pd Kitc Fct CA87011SRS
- MOEN Wave Faucet Assembly Kit Srs 206877SRS
- MOEN Sinema Chrome One-Handle Pulldown Kitchen Faucet S7235EVC
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet 101LF-WF
- MOEN COMMERCIAL Manual, 8" Mount, Residential 3 Hole Gooseneck Bar Faucet 8225
- Moen Kitchen Faucets & Accessories