Moen
18" L, Concealed, Stainless Steel, Ultima 18" Curl Grip Grab Bar Brushed Ni, Brushed Nickel
Mfr # R8718D3GBN
Zoro # G0176558
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 2-3/4"
Explore More Products
- MOEN Voss 18" Designer Grab Bar YG5118BG
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass R8718PB
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel R8724P
- MOEN 16" L, Peened, Stainless Steel, Elegance 16" Grab Bar Peened Stainless S, Peened Stainless Steel R8716P
- MOEN Arris Matte black 36" designer grab bar YG0836BL
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Bright Bras, Bright Brass R8724PB
- MOEN Flara Brushed Nickel 42" Designer Grab Bar YG0342BN
- MOEN 48" L, Stainless Steel, Concealed Screw 48" Grab Bar Satin Stain, Satin Stainless Steel DN8948
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Glacier Whi, Glacier White R8736W
- KINGSTON BRASS 33-3/16" L, Traditional, Stainless Steel, DR114305 36"X1-1/4" OD Grab Bar, Oil Rubbed Bronze DR114305
- DELTA Bar Grab Multi Grip Wht DF585
- Moen Bathroom Safety Bars and Chairs