Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mold Mildew Remover, 1 gal.

  • Zoro #: G0084841
  • Mfr #: FG550

$30.50

  • Cleaner Container Type: Jug
  • Item: Mold Mildew Remover
  • Contains: Alkyl (C14, Octyl Decyl Dimethyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, 10%) Dimethyl Benzyl Ammonium Chloride, 40%; C16, 50%; C12
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mold Armor #FG550 Specifications

  • Zoro #: G0084841
  • Mfr #: FG550
Cleaner Container Type: Jug Item: Mold Mildew Remover
Contains: Alkyl (C14, Octyl Decyl Dimethyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, 10%) Dimethyl Benzyl Ammonium Chloride, 40%; C16, 50%; C12 Cleaner Container Size: 1 gal.
Fragrance: Unscented Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers
Primary Chemical: Quat Size: 1 gal.
Item - Mildew and Mold Remover: Mildew and Mold Remover For Use On: Walls, Floors, Other Hard, Non-Porous Surfaces, Such As Crypton Barrier Fabric, Tables, Chairs, Countertops, Sinks, Glazed Tile and Glazed Porcelain, Carpets, Cushions, Other Porous Surfaces Such As Sub-Floor, Drywall, Frame Lumber, Trim, Tackless Strip and Paneling
Cleaner Form: Liquid Color: Clear
Recommended Dilution: Ready to Use Standards: EPA registered
Coverage: Varies Application Method: Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mildew and Mold Remover, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 1 gal., Cleaner Container Type Jug, Cleaner Form Liquid, Primary Chemical Quat, Fragrance Unscented, Coverage Varies, Color Clear, Recommended Dilution Ready to Use, Application Method Spray, Standards EPA Registered, Chemical Series No Series, Case Quantity 4

Reviews of Mold Armor #FG550