Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mold Mildew Remover, 32 oz.

  • Zoro #: G0084808
  • Mfr #: FG552
$18.71
  • Recommended Dilution: Ready to Use
  • Cleaner Container Size: 32 oz
  • Cleaner Container Type: Trigger Spray Bottle
See full product details
Orders over $75 ship free.

Mold Armor #FG552 Specifications

  • Zoro #: G0084808
  • Mfr #: FG552
Recommended Dilution: Ready to Use Cleaner Container Size: 32 oz
Cleaner Container Type: Trigger Spray Bottle Contains: Alkyl (C14, Octyl Decyl Dimethyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, 10%) Dimethyl Benzyl Ammonium Chloride, 40%; C16, 50%; C12
Item: Mold Mildew Remover Cleaner Form: Liquid
Application Method: Spray Coverage: Varies
Primary Chemical: Quat Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers
Size: 32 oz. Standards: EPA registered
Item - Mildew and Mold Remover: Mildew and Mold Remover Includes Chemical: Quat
Color: Clear Fragrance: Unscented
For Use On: Walls, Floors, Other Hard, Non-Porous Surfaces, Such As Crypton Barrier Fabric, Tables, Chairs, Countertops, Sinks, Glazed Tile and Glazed Porcelain, Carpets, Cushions, Other Porous Surfaces Such As Sub-Floor, Drywall, Frame Lumber, Trim, Tackless Strip and Paneling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mildew and Mold Remover, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 32 oz, Cleaner Container Type Trigger Spray Bottle, Cleaner Form Liquid, Primary Chemical Quat, Fragrance Unscented, Coverage Varies, Color Clear, Recommended Dilution Ready to Use, Application Method Spray, Standards EPA Registered, Chemical Series No Series

Reviews of Mold Armor #FG552