Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mold/Mildew Stain Remover, 32 Oz.

  • Zoro #: G3535357
  • Mfr #: FG502
$6.26
  • For Use On: Interior, Exterior, Wood, Plastic, Vinyl, Concrete, Brick, Tile, Grout, Garbage Cans, Outdoor Furniture, Tubs, Toilets, Fiberglass, Shower Doors, Curtains, Counters, Sinks
  • Includes Chemical: Bleach
  • Recommended Dilution: Ready to Use
See full product details
Orders over $75 ship free.

Mold Armor #FG502 Specifications

  • Zoro #: G3535357
  • Mfr #: FG502
For Use On: Interior, Exterior, Wood, Plastic, Vinyl, Concrete, Brick, Tile, Grout, Garbage Cans, Outdoor Furniture, Tubs, Toilets, Fiberglass, Shower Doors, Curtains, Counters, Sinks Includes Chemical: Bleach
Recommended Dilution: Ready to Use Degreaser Container Size: 32 oz.
Application Method: Trigger Spray Cleaner Form: Liquid
Item: Mold Mildew Stain Remover Size: 32 oz.
Fragrance: Unscented Contains: Sodium Hydroxide, Sodium Hypochlorite
Primary Chemical: Bleach Cleaner Container Type: Trigger Spray Bottle
Item - Mildew and Mold Remover: Mildew and Mold Remover Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers
Color: Clear Cleaner Container Size: 32 oz
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mildew and Mold Remover, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 32 oz, Cleaner Container Type Trigger Spray Bottle, Cleaner Form Liquid, Primary Chemical Bleach, Fragrance Unscented, Color Clear, Recommended Dilution Ready to Use, Application Method Trigger Spray, Chemical Series No Series, Contains Sodium Hydroxide, Sodium Hypochlorite, Mold Mildew Stain Remover

Reviews of Mold Armor #FG502