Molded Fiberglass
Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H
Mfr # 8800085269
Zoro # G0289362
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Load Capacity 400 lb
- Material Fiberglass Reinforced Composite
- Overall Length 25 3/4 in
- Overall Height 6 in
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H 9261085118
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H 8081085269
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085280
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H 9221085118
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H 8040085269
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 3 in H 8700085269
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 0.6 cu ft Volume Capacity 8084085269
- MOLDED FIBERGLASS Stack & Nest Container, Black, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H 7802085118
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H 7801085268W
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H 35185BLUE
- RUBBERMAID Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity RMCC410001
- Molded Fiberglass Storage Totes & Containers