Skip to Main Content
customer-service Help
Molded Fiberglass

Black Nesting Container 11 3/4 in x 8 3/4 in x 4 1/8 in H, 1 PK

Molded Fiberglass Black Nesting Container 11 3/4 in x 8 3/4 in x 4 1/8 in H,  1 PK 9201085118
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.82
  • Item: Nesting Container
  • Outside Width: 8 3/4 in
  • Outside Length: 11 3/4 in
See full product details
Orders over $75 ship free.
Total: $16.82

Molded Fiberglass #9201085118 Specifications

  • Item: Nesting Container
  • Outside Width: 8 3/4 in
  • Outside Length: 11 3/4 in
  • Type: Nesting Container
  • Outside Height: 4 1/8 in
  • Color: Black
  • Load Capacity: 200 lb
  • Volume Capacity: 0.2 cu ft
  • Material: Fiberglass Reinforced Composite
  • Inside Length: 11 in
  • Inside Width: 8 in
  • Inside Height: 4 in
  • Use Lid Number: Mfr. No. 9201185136
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nesting Container, Outside Length 11 3/4 in, Outside Width 8 3/4 in, Outside Height 4 1/8 in, Volume Capacity 0.2 cu ft, Load Capacity 200 lb, Color Black, Material Fiberglass Reinforced Composite, Inside Length 11 in, Inside Width 8 in, Inside Height 4 in, Use Lid Number Mfr. No. 9201185136

Reviews of Molded Fiberglass #9201085118