Skip to Main Content
customer-service Help
Molded Fiberglass

Black Nesting Container 9 3/4 in x 6 1/8 in x 4 1/2 in H, 1 PK

Molded Fiberglass Black Nesting Container 9 3/4 in x 6 1/8 in x 4 1/2 in H,  1 PK 9261085118
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.09
  • Item: Nesting Container
  • Outside Width: 6 1/8 in
  • Outside Length: 9 3/4 in
See full product details
Orders over $75 ship free.
Total: $15.09

Molded Fiberglass #9261085118 Specifications

  • Item: Nesting Container
  • Outside Width: 6 1/8 in
  • Outside Length: 9 3/4 in
  • Type: Nesting Container
  • Outside Height: 4 1/2 in
  • Color: Black
  • Load Capacity: 150 lb
  • Volume Capacity: 0.12 cu ft
  • Material: Fiberglass Reinforced Composite
  • Inside Length: 9 in
  • Inside Width: 5 1/4 in
  • Inside Height: 4 3/8 in
  • Use Lid Number: Mfr. No. 9231185136
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nesting Container, Outside Length 9 3/4 in, Outside Width 6 1/8 in, Outside Height 4 1/2 in, Volume Capacity 0.12 cu ft, Load Capacity 150 lb, Color Black, Material Fiberglass Reinforced Composite, Inside Length 9 in, Inside Width 5 1/4 in, Inside Height 4 3/8 in, Use Lid Number Mfr. No. 9231185136

Reviews of Molded Fiberglass #9261085118