Skip to Main Content
customer-service Help
Molded Fiberglass

Blue Nesting Container 6 1/8 in x 4 7/8 in x 2 1/8 in H, 1 PK

Molded Fiberglass Blue Nesting Container 6 1/8 in x 4 7/8 in x 2 1/8 in H,  1 PK 9211085268
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.99
  • Item: Nesting Container
  • Outside Width: 4 7/8 in
  • Type: Nesting Container
See full product details
Orders over $75 ship free.
Total: $7.99

Molded Fiberglass #9211085268 Specifications

  • Item: Nesting Container
  • Outside Width: 4 7/8 in
  • Type: Nesting Container
  • Outside Length: 6 1/8 in
  • Outside Height: 2 1/8 in
  • Color: Blue
  • Load Capacity: 150 lb
  • Volume Capacity: 0.03 cu ft
  • Material: Fiberglass Reinforced Composite
  • Inside Length: 5 1/2 in
  • Inside Width: 4 1/4 in
  • Inside Height: 2 in
  • Use Lid Number: Mfr. No. 9211185136
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nesting Container, Outside Length 6 1/8 in, Outside Width 4 7/8 in, Outside Height 2 1/8 in, Volume Capacity 0.03 cu ft, Load Capacity 150 lb, Color Blue, Material Fiberglass Reinforced Composite, Inside Length 5 1/2 in, Inside Width 4 1/4 in, Inside Height 2 in, Use Lid Number Mfr. No. 9211185136

Reviews of Molded Fiberglass #9211085268