Skip to Main Content
customer-service Help
Molded Fiberglass

Blue Stacking Container 23 3/8 in x 12 in x 3 1/8 in H, 1 PK

Molded Fiberglass Blue Stacking Container 23 3/8 in x 12 in x 3 1/8 in H,  1 PK 8082085268
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.66
  • Item: Stacking Container
  • Outside Width: 12 in
  • Type: Stacking Container
See full product details
Orders over $75 ship free.
Total: $29.66

Molded Fiberglass #8082085268 Specifications

  • Item: Stacking Container
  • Outside Width: 12 in
  • Type: Stacking Container
  • Outside Length: 23 3/8 in
  • Outside Height: 3 1/8 in
  • Color: Blue
  • Load Capacity: 200 lb
  • Volume Capacity: 0.41 cu ft
  • Material: Fiberglass Reinforced Composite
  • Inside Length: 21 1/8 in
  • Inside Width: 11 1/8 in
  • Inside Height: 3 in
  • Resists: Alkaline Solutions, Cutting Oils, Mild Acids
  • Package Quantity: 1
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Stacking Capacity: 1,400 lb
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Take a look at the features for Molded Fiberglass Stacking Container. Material: Fiberglass Reinforced Thermoset Composite, Color: Blue, Outside Length: 23-3/8".

Reviews of Molded Fiberglass #8082085268