Molded Fiberglass
Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H
Mfr # 780408
Zoro # G1800985
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 300 lb
- Material Fiberglass Reinforced Composite
- Overall Length 20 1/2 in
- Overall Height 8 in
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H 8040085136
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H 8083085268
- MOLDED FIBERGLASS Stack & Nest Container, Yellow, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H 7802085126
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085269
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H 7802085280
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H 7806085280
- MOLDED FIBERGLASS Stack & Nest Container, Green, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H 7802085170
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H 7801085268W
- MOLDED FIBERGLASS Stack & Nest Container, Black, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H 7802085118
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 16 3/8 in H RMRT180000
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity 19314304
- Molded Fiberglass Storage Totes & Containers