KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Container

MOLDED FIBERGLASS| Zoro #: G1298796| Mfr #: 780508

$31.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Outside Width: 14-3/4"
Outside Length: 24-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298796 Mfr #: 780508
Load Capacity: 300 lb.Outside Width: 14-3/4"
Outside Length: 24-1/4"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 1.20 cu. ft.Use Lid Number: Mfg. Model 780518
Outside Height: 8"Inside Width: 12-3/4"
Item: Stack and Nest ContainerInside Length: 19-3/4"
Inside Height: 7-7/8"Color: Gray
Material: Fiberglass Reinforced CompositeCountry of Origin (subject to change): United States

Description

Stacking Container, Outside Length 24-1/4 In., Outside Width 14-3/4 In., Outside Height 8 In., Inside Length 19-3/4 In., Inside Width 12-3/4 In., Inside Height 7-7/8 In., Volume Capacity 1.20 cu. ft., Load Capacity 300 lb., Color Gray, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780518, Storage Container Style Solid Walls, Solid Bottom

Reviews