KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Container, Nest/Stack

MOLDED FIBERGLASS| Zoro #: G1876691| Mfr #: 780308

$22.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Outside Width: 12-1/2"
Outside Length: 19-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876691 Mfr #: 780308
Load Capacity: 300 lb.Outside Width: 12-1/2"
Outside Length: 19-3/4"Storage Container Style: Solid Walls, Solid Bottom
Volume Capacity: 0.75 cu. ft.Use Lid Number: Mfg. Model 780318
Outside Height: 6"Inside Width: 11-3/8"
Item: Stack and Nest ContainerInside Length: 18-3/8"
Inside Height: 5-7/8"Color: Gray
Material: Fiberglass Reinforced CompositeCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 19-3/4 In., Outside Width 12-1/2 In., Outside Height 6 In., Inside Length 18-3/8 In., Inside Width 11-3/8 In., Inside Height 5-7/8 In., Volume Capacity 0.75 cu. ft., Load Capacity 300 lb., Color Gray, Material Fiberglass Reinforced Composite, Use Lid Number Mfg. Model 780318, Storage Container Style Solid Walls, Solid Bottom

Reviews