Skip to Main Content
customer-service Help
Molded Fiberglass

Gray Stacking Container 20 3/4 in x 11 1/4 in x 2 3/8 in H, 1 PK

Molded Fiberglass Gray Stacking Container 20 3/4 in x 11 1/4 in x 2 3/8 in H,  1 PK 8147085136
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.94
  • Item: Stacking Container
  • Outside Width: 11 1/4 in
  • Type: Stacking Container
See full product details
Orders over $75 ship free.
Total: $24.94

Molded Fiberglass #8147085136 Specifications

  • Item: Stacking Container
  • Outside Width: 11 1/4 in
  • Type: Stacking Container
  • Outside Length: 20 3/4 in
  • Outside Height: 2 3/8 in
  • Color: Gray
  • Load Capacity: 150 lb
  • Volume Capacity: 0.24 cu ft
  • Material: Fiberglass Reinforced Composite
  • Inside Length: 18 5/8 in
  • Inside Width: 9 3/4 in
  • Inside Height: 2 1/4 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Stacking Capacity: 1,050 lb
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Package Quantity: 1
  • Resists: Alkaline Solutions, Cutting Oils, Mild Acids
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage containers are a great option for housing and sorting small to medium objects. Here are some important details for the Stacking Container : COLOR: Gray, MATERIAL: Fiberglass Reinforced Thermoset Composite, OUTSIDE LENGTH: 20-3/4"

Reviews of Molded Fiberglass #8147085136