Skip to Main Content
customer-service Help
Molded Fiberglass

Gray Stacking Container 25 1/4 in x 18 in x 10 in H, 1 PK

Feedback Help us improve our product images
$48.79
  • Item: Stacking Container
  • Outside Width: 18 in
  • Type: Nest and Stack Container
See full product details
Orders over $75 ship free.
Total: $48.79

Molded Fiberglass #7806085172W Specifications

  • Item: Stacking Container
  • Outside Width: 18 in
  • Type: Nest and Stack Container
  • Outside Length: 25 1/4 in
  • Outside Height: 10 in
  • Color: Gray
  • Load Capacity: 13 gal
  • Volume Capacity: 1.8 cu ft
  • Material: Fiberglass Reinforced Plastic
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gray Fiberglass Nest Stack Tote

Reviews of Molded Fiberglass #7806085172W