Molded Fiberglass

Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H

Molded Fiberglass Stacking Container,  Gray,  Fiberglass Reinforced Composite,  25 3/4 in L,  17 3/4 in W,  4 1/2 in H 8750085136
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 400 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Inside Width: 15 7/8 in
  • Resists: Solvents and Chemicals
  • Inside Length: 23 7/8 in
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Stacking Capacity: 3,500 lb
See full product details
$46.02

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Molded Fiberglass #8750085136 Specifications

  • Color: Gray
  • Load Capacity: 400 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Inside Width: 15 7/8 in
  • Resists: Solvents and Chemicals
  • Inside Length: 23 7/8 in
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Stacking Capacity: 3,500 lb
  • Volume Capacity: 0.95 cu ft
  • Inside Height: 4 1/2 in
  • Type: Stacking Container
  • Package Quantity: 1
  • Overall Height: 4 1/2 in
  • Overall Width: 17 3/4 in
  • Overall Height Range: 3 to 6 in
  • Overall Length: 25 3/4 in
  • Fork Pockets: No
  • Overall Width Range: Wider than 16 in
  • NSF Certified: No
  • Overall LxWxH: 25 3/4 in x 17 3/4 in x 4 1/2 in
  • Body Color: Gray
  • Container Wall Type: Solid
  • Temperature Range: -60 Degrees F to 250 Degrees F
  • Bottom Inside Length: 24 1/8 in
  • Shape: Rectangular
  • Includes Lid: No
  • Minimum Operating Temperature: -60 Degrees F
  • Nestable: No
  • Bottom Inside Width: 16 1/8 in
  • Resistant To: Alkaline Solutions, Cutting Oils, Detergents, Mild Acids
  • Stackable: Yes
  • Overall Length Range: Longer than 22 in
  • Weight Capacity: 400 lb
  • Maximum Operating Temperature: 250 Degrees F
  • Country of Origin (subject to change): United States

Description

Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable No, Overall Height 4 1/2 in, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids, Stackable Yes, Stacking Capacity 3,500 lb, Volume Capacity 7.11 gal, Weight Capacity 400 lb, NSF Certified No

Reviews of Molded Fiberglass #8750085136

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.