Molded Fiberglass

Stacking Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W, 4 1/8 in H

Molded Fiberglass Stacking Container,  Gray,  Fiberglass Reinforced Composite,  17 3/4 in L,  10 1/2 in W,  4 1/8 in H 8190085136
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 200 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Type: Stacking Container
  • Package Quantity: 1
  • Inside Length: 15 5/8 in
  • Storage Container Style: Solid Walls, Solid Bottom
See full product details
$22.92

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Molded Fiberglass #8190085136 Specifications

  • Color: Gray
  • Load Capacity: 200 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Type: Stacking Container
  • Package Quantity: 1
  • Inside Length: 15 5/8 in
  • Storage Container Style: Solid Walls, Solid Bottom
  • Volume Capacity: 0.35 cu ft
  • Stacking Capacity: 1,400 lb
  • Inside Height: 4 in
  • Inside Width: 9 1/2 in
  • Overall Height: 4 1/8 in
  • Overall Width: 10 1/2 in
  • Container Wall Type: Solid
  • Overall LxWxH: 17 3/4 in x 10 1/2 in x 4 1/4 in
  • Temperature Range: -60 Degrees F to 250 Degrees F
  • Bottom Inside Width: 9 1/2 in
  • Maximum Operating Temperature: 250 Degrees F
  • Minimum Operating Temperature: -60 Degrees F
  • Body Color: Gray
  • Weight Capacity: 200 lb
  • Fork Pockets: No
  • Shape: Rectangular
  • Edge/Corner Design: Rounded
  • Nestable: No
  • Overall Width Range: 10 to 16 in
  • Overall Length Range: 16 to 22 in
  • Overall Length: 17 3/4 in
  • Resistant To: Alkaline Solutions, Cutting Oils, Detergents, Mild Acids
  • Includes Lid: No
  • NSF Certified: No
  • Bottom Inside Length: 15 5/8 in
  • Overall Height Range: 3 to 6 in
  • Stackable: Yes
  • Country of Origin (subject to change): United States

Description

Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable No, Overall Height 4 1/4 in, Overall Length 17 3/4 in, Overall Width 10 1/2 in, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids, Stackable Yes, Stacking Capacity 1,400 lb, Volume Capacity 2.61 gal, Weight Capacity 200 lb, NSF Certified No

Reviews of Molded Fiberglass #8190085136

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.