Molded Fiberglass

Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H

Molded Fiberglass Stacking Container,  Gray,  Fiberglass Reinforced Composite,  23 3/8 in L,  12 in W,  4 3/8 in H 8084085136
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 225 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Package Quantity: 1
  • Inside Height: 4 1/4 in
  • Volume Capacity: 0.6 cu ft
  • Stacking Capacity: 1,575 lb
  • Inside Length: 21 in
See full product details
$49.97

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Molded Fiberglass #8084085136 Specifications

  • Color: Gray
  • Load Capacity: 225 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Package Quantity: 1
  • Inside Height: 4 1/4 in
  • Volume Capacity: 0.6 cu ft
  • Stacking Capacity: 1,575 lb
  • Inside Length: 21 in
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Inside Width: 11 in
  • Type: Stacking Container
  • Overall Width: 12 in
  • Overall Height: 4 3/8 in
  • Shop By: Closeouts
  • Overall Length: 23 3/8 in
  • Overall Width Range: 10 to 16 in
  • Includes Lid: No
  • Shape: Rectangular
  • Maximum Operating Temperature: 250 Degrees F
  • Body Color: Gray
  • NSF Certified: No
  • Bottom Inside Width: 11 in
  • Minimum Operating Temperature: -60 Degrees F
  • Edge/Corner Design: Rounded
  • Temperature Range: -60 Degrees F to 250 Degrees F
  • Container Wall Type: Solid
  • Overall LxWxH: 23 3/8 in x 12 in x 4 3/8 in
  • Weight Capacity: 225 lb
  • Fork Pockets: No
  • Overall Height Range: 3 to 6 in
  • Bottom Inside Length: 21 in
  • Stackable: Yes
  • Resistant To: Alkaline Solutions, Cutting Oils, Detergents, Mild Acids
  • Overall Length Range: Longer than 22 in
  • Nestable: No
  • Country of Origin (subject to change): United States

Description

Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable No, Overall Height 4 3/8 in, Overall Length 23 3/8 in, Overall Width 12 in, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids, Stackable Yes, Stacking Capacity 1,575 lb, Volume Capacity 4.5 gal, Weight Capacity 225 lb, NSF Certified No

Reviews of Molded Fiberglass #8084085136

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.