KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lid, Container

MOLDED FIBERGLASS| Zoro #: G2132882| Mfr #: 7802185172

$12.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Stacking Container
Temp. Range: -60 to 250 Degrees F
Item: Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132882 Mfr #: 7802185172
Used With Bin or Container Style: Stacking ContainerTemp. Range: -60 to 250 Degrees F
Item: LidResists: Solvents and Chemicals
For Use With: Mfr. No. 780208Outside Width: 17-7/8"
Package Quantity: 1Outside Length: 10-5/8"
Color: GrayMaterial: Fiberglass Reinforced Composite
Country of Origin (subject to change): United States

Description

Lid, Gray Color, Fiberglass Material, For Use With G1234983 Container

Reviews