Lid, Container

$19.61 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resists: Solvents and ChemicalsMaterial: Fiberglass Reinforced CompositePackage Quantity: 1Lid, 14-3/4 In., Outside Width 24-1/4 In., Fiberglass Reinforced Composite, Gray, Resists Solvents and Chemicals, Temp. Range -60 to 250 Degrees F, For Use With 4TH05 Container, Used With Bin or Container Style Stacking Container
Specifications
Zoro #: G2085081 Mfr #: 7805185172 | |
Resists: Solvents and Chemicals | Material: Fiberglass Reinforced Composite |
Package Quantity: 1 | Item: Lid |
Used With Bin or Container Style: Stacking Container | Color: Gray |
Temp. Range: -60 to 250 Degrees F | Outside Width: 24-1/4" |
For Use With: 4TH05 Container | Outside Length: 14-3/4" |
Country of Origin (subject to change): United States |
Description
Lid, 14-3/4 In., Outside Width 24-1/4 In., Fiberglass Reinforced Composite, Gray, Resists Solvents and Chemicals, Temp. Range -60 to 250 Degrees F, For Use With 4TH05 Container, Used With Bin or Container Style Stacking Container