SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lid, Nesting Container, Blue

MOLDED FIBERGLASS| Zoro #: G2320577| Mfr #: 7803185268

$18.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: LidMaterial: Fiberglass Reinforced Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320577 Mfr #: 7803185268
Color: BlueItem: Lid
Material: Fiberglass Reinforced CompositeTemp. Range: -60 to 250 Degrees F
Resists: Solvents and ChemicalsOutside Width: 19-3/4"
Package Quantity: 1For Use With: Mfr. No. 7803085268
Outside Length: 12-1/2"Used With Bin or Container Style: Stacking Container
Country of Origin (subject to change): United States

Description

Lid, 12-1/2 In., Outside Width 19-3/4 In., Fiberglass Reinforced Composite, Blue, Resists Solvents and Chemicals, Temp. Range -60 to 250 Degrees F, For Use With Mfr. No. 7803085268, Used With Bin or Container Style Stacking Container

Reviews