Nesting Box Lid, White, Use w/1NTP4, 1NTP8

MOLDED FIBERGLASS| Zoro #: G0644183| Mfr #: 9231185269

$9.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Nesting Container
Item: Lid
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644183 Mfr #: 9231185269
Used With Bin or Container Style: Nesting ContainerItem: Lid
Includes: -For Use With: 1NTP4, 1NTP8
Outside Width: 9-1/4"Package Quantity: 50
Outside Length: 9-3/4"Color: White
Material: Fiberglass Reinforced CompositeStandards: -
Country of Origin (subject to change): United States

Description

Nesting Box Lid, Heavy Duty, Outside Length 9 3/4 In, Outside Width 9 1/4 In, Inside Length 9 In, Inside Width 8 3/8 In, Material Fiberglass Reinforced Composite, White, Use With 1NTP4, 1NTP8

Reviews