SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nesting Container, 11 3/4 In L, 200 Lb.

MOLDED FIBERGLASS| Zoro #: G0253696| Mfr #: 9201085136

$13.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 200 lb.Color: GrayMaterial: Fiberglass Reinforced Composite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253696 Mfr #: 9201085136
Load Capacity: 200 lb.Color: Gray
Material: Fiberglass Reinforced CompositeInside Height: 4"
Use Lid Number: Mfr. No. 9201185136Outside Length: 11-3/4"
Outside Height: 4-1/8"Item: Nesting Container
Volume Capacity: 0.20 cu. ft.Inside Width: 8"
Outside Width: 8-3/4"Inside Length: 11"
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 11-3/4 In., Outside Width 8-3/4 In., Outside Height 4-1/8 In., Volume Capacity 0.20 cu. ft., Load Capacity 200 lb., Color Gray, Material Fiberglass Reinforced Composite, Inside Length 11 In., Inside Width 8 In., Inside Height 4 In., Use Lid Number Mfr. No. 9201185136

Reviews