HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Nesting Container, 11 3/4 In L, 200 Lb.

MOLDED FIBERGLASS| Zoro #: G0667904| Mfr #: 9201085269

$11.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 11"
Color: White
Volume Capacity: 0.20 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667904 Mfr #: 9201085269
Inside Length: 11"Color: White
Volume Capacity: 0.20 cu. ft.Outside Length: 11-3/4"
Use Lid Number: Mfr. No. 9201185269Outside Height: 4-1/8"
Outside Width: 8-3/4"Material: Fiberglass Reinforced Composite
Load Capacity: 200 lb.Inside Height: 4"
Item: Nesting ContainerInside Width: 8"
Country of Origin (subject to change): United States

Description

Nesting Container, Outside Length 11-3/4 In., Outside Width 8-3/4 In., Outside Height 4-1/8 In., Volume Capacity 0.20 cu. ft., Load Capacity 200 lb., Color White, Material Fiberglass Reinforced Composite, Inside Length 11 In., Inside Width 8 In., Inside Height 4 In., Use Lid Number Mfr. No. 9201185269

Reviews