KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nesting Container, 11 3/8 In L, 150 Lb

MOLDED FIBERGLASS| Zoro #: G0365102| Mfr #: 9401085269

$18.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 9-1/4"
Outside Length: 11-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365102 Mfr #: 9401085269
Load Capacity: 150 lb.Outside Width: 9-1/4"
Outside Length: 11-3/8"Volume Capacity: 0.17 cu. ft.
Use Lid Number: Mfr. No. 9401185269Outside Height: 3-3/8"
Inside Width: 8-3/4"Item: Nesting Container
Inside Length: 10-3/8"Inside Height: 3-1/4"
Color: WhiteMaterial: Fiberglass Reinforced Composite
Country of Origin (subject to change): United States

Description

Heavy Duty Nesting Box, Outside Length 11 3/8 In, Outside Width 9 1/4 In, Outside Height 3 3/8 In, Inside Length 10 3/8 In, Inside Width 8 3/4 In, Inside Height 3 1/4 In, Load Capacity 200 Lb, Material Fiberglass Reinforced Composite, White, Use Lid Number G2499305

Reviews