Nesting Container, 12 3/8 In L, 150 Lb.

MOLDED FIBERGLASS| Zoro #: G2059312| Mfr #: 9301085136

$14.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Outside Width: 9-3/4"
Outside Length: 12-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059312 Mfr #: 9301085136
Load Capacity: 150 lb.Outside Width: 9-3/4"
Outside Length: 12-3/8"Volume Capacity: 0.12 cu. ft.
Use Lid Number: Mfr. No. 9301185136Outside Height: 2-1/8"
Inside Width: 8-7/8"Item: Nesting Container
Inside Length: 11-1/2"Inside Height: 2"
Color: GrayMaterial: Fiberglass Reinforced Composite
Country of Origin (subject to change): United States

Description

Heavy Duty Nesting Box, Outside Length 12 3/8 In, Outside Width 9 3/4 In, Outside Height 2 1/8 In, Inside Length 11 1/2 In, Inside Width 8 7/8 In, Inside Height 2 In, Load Capacity 200 Lb, Material Fiberglass Reinforced Composite, Gray, Use Lid Number G1600523

Reviews